2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown

  • Mfr # 2-ET-SWVLPTO-30-GG

  • Zoro # G1690406


product price:  $306.99
/pk 2, $153.50/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel, Textilene
Width
22.5
Height
51.5
Weight Capacity
300
Length
26.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-ET-SWVLPTO-30-GG
Zoro #
G1690406
UPC #
889142925132
Country of Origin
China

Dimensions

Width
22.5
Height
51.5
Length
26.5

Details

Color
Brown
Material
Galvanized Steel, Textilene
Weight Capacity
300

Description

Are you tired of eating dinner at the kitchen and dining room table? Get some fresh air and have the family meet you outside to enjoy your meals on these swivel patio stools. The seats are wrapped in a lightweight textilene material with its waterfall edge offering unparalleled comfort. Patio stools are becoming a popular choice to furnish outdoor living spaces. This collection includes a set of 2 patio bar stools to be placed around your bar height table. For your convenience, the stools swivel a full 360 degrees to be accessible from any angle. Beautifully crafted arms ease the pressure from your upper body as you hold your beverage or rest in a natural position. You'll enjoy casual meals, birthday parties and laid-back chats with friends all year round with these rustproof galvanized steel stools. Purchase this set of 2 patio swivel bar stools for your outdoor entertainment space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.