Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra, Light Natural
- Mfr # XA-F-46X30-LN-GG
- Zoro # G408639007
Key Features
Specifications
Product Information
- MFR #
- XA-F-46X30-LN-GG
- Zoro #
- G408639007
- UPC #
- 840196334868
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Length
- 46 in
- Height
- 30 in
Details
- Shape
- Rectangle
- Tabletop Material
- Pine Wood, Pinus Glabra
- Tabletop Color
- Light Natural
- Weight Capacity
- 600 lbs
- Color
- Light Natural
Description
Set a stylish and rustic anchor in the heart of your home with this rectangle dining room table where family can come together for delicious food and great conversation. Accommodate visiting guests with this rustic dining table that can comfortably seat up to four people. With its solid pine construction our beautiful farm table is suitable for daily use in restaurant and hospitality industries. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. While constructed for indoor use, our sturdy dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.
- • Farmhouse Dining Table
- • Light Natural Finish
- • Solid Pine Construction
- • 0.75" Thick Plank Top with 4" Thick Apron
- • 3" Square Legs
- • Base Size: 20.5"W x 37"L
- • Table Accommodates up to 4-people
- • Spot clean with water based cleaner
- • Designed for Commercial and Residential Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.