This item is Discontinued.

This item is Discontinued.
30" x 60" Rectangular Rustic Wood PVC Table Top (Discontinued)
Mfr #
XU-3060-WD-GG
Zoro #
G6044760
UPC # 889142265900
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-3060-WD-GG
- Zoro #
- G6044760
- UPC #
- 889142265900
- Country of Origin
- China
Details
- Item
- Rectangular Rustic Wood Laminate Table T
- Color
- Rustic
Description
Rectangular Rustic Wood Laminate Table T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.