
5PC Patio Set-31.5SQ Glass Table, 4 Gray Chairs
Mfr # TLH-073A2303C-GY-GG
Zoro # G404661897
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Glass, Plastic, Steel, Textilene
Capacity
350
Overall Width
31.5
Overall Height
28
Overall Length
31.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TLH-073A2303C-GY-GG
Zoro #
G404661897
UPC #
889142904021
Country of Origin
China
Dimensions
Overall Width
31.5
Overall Height
28
Overall Length
31.5
Details
Material
Fabric, Glass, Plastic, Steel, Textilene
Capacity
350
Weight
73
Color
Gray
Description
Entertaining outdoors can be relaxed or elegant depending on your occasion so don't put off furnishing the outdoor space at your home or business any longer. This 5 piece patio table set for 4 boasts a square outdoor glass table with a designer rippled look, but is smooth to the touch to keep items level. Ergonomic sling design patio chairs with curved arms not only look great, they feature breathable, gray flex comfort material to keep you cool during the hot summer days. Serve meals outside for a change of pace with no worries. This outdoor patio table boasts a solid steel, powder coated frame that will hold up to 130 Lbs. weight capacity and the outdoor patio chairs will hold up to 350 pounds to accommodate most users. The weather-resistant frames are designed to be enjoyed no matter the season. For longevity, care should be taken to protect from long periods of wet weather. Lightweight and stackable, the commercial grade patio chairs can be stacked up to 4 chairs high to store or clean your outdoor dining space. Arrange your perfect outdoor setting on the patio or balcony with this modern outdoor patio dining set that's meant to be enjoyed year-round.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.