This item is Discontinued.
This item is Discontinued.
Accent Chair, 26-1/2" x 32-1/2", Upholstery Color: Beige (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-8-GG
- Zoro #
- G3626889
- UPC #
- 847254099592
- Country of Origin
- China
Dimensions
- Overall Depth
- 26-1/2"
- Overall Height
- 32-1/2"
Details
- Series
- Lounge
- Frame Material
- Metal
- Item
- Accent Chair
- Category Type
- Accent Chair
- Upholstery Color
- Beige
- Color
- Dark Brown and Beige
Description
Leather Lounge Chair,Brn w/Beige Detail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.