This item is Discontinued.
This item is Discontinued.
Backless Stool, Light Cherry, 29" (Discontinued)
Mfr #
TA-68929-LC-GG
Zoro #
G3641047
UPC # 889142062103
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-68929-LC-GG
- Zoro #
- G3641047
- UPC #
- 889142062103
- Country of Origin
- China
- Color
- Light Cherry
- Finish
- Light Cherry Wood
- Material
- Plywood
- Item
- Backless Stool,Light Cherry,29"
- Caster Type
- Glides
- Frame Material
- Wood
- Seat Material
- Leather/Faux Leather
- Backrest
- Backless
Dimensions
- Seat Height Range
- 30"
Description
Backless Stool,Light Cherry,29 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.