This item is Discontinued.
This item is Discontinued.
Barrel Loveseat, Black Leather, 49.5" W, 28" L, 30" H, Wood (Discontinued)
Mfr #
QY-B16-2-HY-9030-8-BK-GG
Zoro #
G5031098
UPC # 889142206514
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-B16-2-HY-9030-8-BK-GG
- Zoro #
- G5031098
- UPC #
- 889142206514
- Country of Origin
- China
- Item
- Barrel Loveseat,Black Leather
- Tabletop Material
- Wood
- Frame Color
- Wood Grain
- Frame Material
- Wood
- Finish
- Mahogany Wood
- Assembled/Unassembled
- Unassembled
- Material
- Leather/Faux Leather
- Type
- Leather Tufted Loveseat
- Color
- Black
- Surface Material
- Wood
- Accessory Type
- Barrel Loveseat,Black Leather
Description
Barrel Loveseat,Black Leather