This item is Discontinued.
This item is Discontinued.
Barstool, Clear, Chrome Legs, 30.25" H (Discontinued)
Mfr #
OW-161F-ST75-GG
Zoro #
G7086228
UPC # 889142337386
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW-161F-ST75-GG
- Zoro #
- G7086228
- UPC #
- 889142337386
- Country of Origin
- China
Dimensions
- Seat Height Range
- 30-1/4"
Details
- Color
- Clear, Gray
- Finish
- Transparent Crystal
- Material
- polycarbonate
- Caster Type
- Plastic Glides
- Item
- Barstool,Clear,Chrome Legs,30.25" H
- Seat Material
- Plastic
- Weight Capacity
- 300 lb.
- Frame Material
- Metal
Description
Barstool,Clear,Chrome Legs,30.25 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.