This item is Discontinued.

This item is Discontinued.
Beverly 24'' Round Restaurant Table Base with 4'' Dia. Bar Height Column and Foot Ring (Discontinued)
Specifications
Details
- MFR #
- XU-TR24-BAR-4CFR-GG
- Zoro #
- G5957303
- UPC #
- 889142217640
- Country of Origin
- China
- Item
- Black 24" Round Bar Height Base
- Color
- Black
- Material
- Cast Iron, Chrome, Metal
- Weight
- 48
- Capacity
- 500
Description
Complete your restaurant, break room or cafeteria with table bases and coordinating table tops. This table base is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry. The black powder coated finish of the base easily matches any bar or restaurant decor. Whether you are just starting your business or upgrading your furniture this table base will complete the look. Thanks to its cast iron construction, this piece will withstand years of heavy duty use making it ideal for commercial use.
- Restaurant Table Base
- Round Base Configuration
- Cast Iron Construction
- Easy 2-Piece Base Assembly with Single Bolt
- Top Plate Pre-Welded to Column
- Top Plate Size: 9.375" Wide x 13.25" Diagonally
- Black Powder Coated Finish
- Screw-in Adjustable Floor Glides
- Designed for Commercial Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.