This item is Discontinued.

Flash Furniture Black 2x3 Faux Cowhide Print Indoor Area Rug YTG-RGC31523-23-BK-GG

This item is Discontinued.

Flash Furniture

Black 2x3 Faux Cowhide Print Indoor Area Rug (Discontinued)

Mfr # YTG-RGC31523-23-BK-GG
Zoro # G403676885
UPC # 840196362335
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTG-RGC31523-23-BK-GG
Zoro #
G403676885
UPC #
840196362335
Country of Origin
China

Dimensions

Pile Height
0.5
Length (In.)
36
Width (In.)
24

Details

Color
Black
Material
Acrylic, Polyester

Description

Add some old west flair to your home with the popular look of this faux cowhide print area rug. This modern area rug is completely synthetic making it a cost-effective and cruelty-free alternative to the real thing. Ultra-soft acrylic and polyester blended fibers make this area rug an ideal choice for kids rooms, bedrooms, or living rooms. Both durable and versatile, this colorfast, non-shedding rug resists water and stains and the polyester backing is suitable for multiple flooring types. Vacuum regularly without the roller brush to maintain the looks of this cool rug. For heavily soiled areas or stains, professional dry cleaning is recommended.

Ratings & reviews