This item is Discontinued.

This item is Discontinued.
Black and Gray 8' x 8' Round Geometric Area Rug (Discontinued)
Mfr #
YK-F968A-D9276I-8R-BK-GG
Zoro #
G306133508
UPC # 840196386935
Country of Origin Türkiye
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YK-F968A-D9276I-8R-BK-GG
- Zoro #
- G306133508
- UPC #
- 840196386935
- Country of Origin
- Türkiye
Dimensions
- Size
- 7 ft 9-10/16 in x 7 ft 9-10/16 in
- Pile Height
- 0.5
- Length (In.)
- 93.6
- Width (In.)
- 93.6
Details
- Color
- Gray
- Material
- Jute, Polypropylene
Description
Stunning geometric shapes and beautiful colors marry seamlessly in this trendy floor covering. This contemporary accent rug makes a statement and will add texture and depth to any room in your home. Modern area rugs provide many benefits in today's modern homes. Use this striking piece to add warmth to hardwood floors, color in multiple spaces, and protect your flooring in high-traffic areas.
Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Modern materials allow this area rug to stand up to the rigors of everyday life. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.