
Black Flex Comfort Material Rocking Chairs, 2PK
Mfr # 2-FV-FSC-2315N-BLK-GG
Zoro # G209116493
product price:Â $263.99
/pk 2, $132.00/ea
Free Shipping & Returns
Key Features
Overall Width
23.75 in
Material
Steel, Textilene
Color
Black
Overall Length
31 in
Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-FV-FSC-2315N-BLK-GG
Zoro #
G209116493
UPC #
196861092923
Country of Origin
China
Dimensions
Overall Width
23.75 in
Overall Length
31 in
Overall Height
32 in
Details
Material
Steel, Textilene
Color
Black
Capacity
300
Description
Spend some quality leisure time outdoors with this set of 2 all-weather rocking chairs. Boasting quick dry textilene flex comfort material, these rockers are perfect for poolside, patios and decks. Integrated armrests and smooth motion curved runners allow for total relaxation. Powder coated steel frames are weather and rust resistant and allow these rocking chairs to hold up to 300 lbs. static weight per chair. Your new patio rocking chairs assemble in 30 minutes or less per chair and wipe clean with a damp cloth making them ideal for busy households. These rockers are available in multiple colors to suit your personal taste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.