This item is Discontinued.

This item is Discontinued.
Black Height Adjustable Active Office Wobble Stool (Discontinued)
Mfr #
AY-8001-BK-GG
Zoro #
G302594129
UPC # 840196318998
Country of Origin China
Category Utility Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AY-8001-BK-GG
- Zoro #
- G302594129
- UPC #
- 840196318998
- Country of Origin
- China
- Style
- Wobble Stool
Description
Today's alternative seating focuses not just on physical support, but also mental wellbeing, and this modern collaborative wobble stool adapts to any environment from middle school to the modern office. Take a break from traditional chairs and reap the health benefits that come along with this active wobble stool. When the body can move and adjust, you're not only more alert, but you burn calories at the same time. Put your phone tripod on your desk, turn on your Bluetooth headphones and adjust your active stool to your desired height to make virtual meetings infinitely more comfortable. Students can more easily join in group projects with this learning chair while the full range of motion helps aid focus. It is well documented that sitting for long periods of time can have negative effects so a wobble stool may be just what you need. The backless design of this active stool engages core muscles and helps with posture control. Having the ability to rock or tilt gives your body an outlet for excess energy to keep you on task and productive. The 360° swivel lets you reach any work surface without strain and the push button pneumatic lift adjusts from 18 inches to 28.5 inches allowing you to go from a traditional desk height to a standing desk with ease. The non-slip rubber base ensures you stay in place whether on carpeted or hardwood floors. Not only for office or educational spaces, this adjustable wobble stool is also great for watching TV in the living room, sewing at the dining room table, or playing board games with friends and family. Weighing in at 22 pounds, this adjustable stool is easy to carry from room to room and is easily cleaned with a dry cloth. Illustrated assembly instructions are included and no tools are required so you can enjoy your modern office stool in less than 30 minutes. Pair this stool with our adjustable height desk riser with keyboard tray for a healthier working experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.