This item is Discontinued.

This item is Discontinued.
Black LeatherSoft Adjustable Height Bar Stools, 2PK (Discontinued)
Mfr #
SY-802-BK-GG
Zoro #
G207099170
UPC # 840196379128
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SY-802-BK-GG
- Zoro #
- G207099170
- UPC #
- 840196379128
- Country of Origin
- China
Dimensions
- Overall Height
- 46
- Overall Width
- 19.75
- Overall Length
- 21.25
Details
- Color
- Black
- Capacity
- 300
- Material
- Foam, Leather/Faux Leather, Plywood, Steel
Description
Keep your guests coming back for more with the updated styling and exceptional comfort of this set of two adjustable height stools Soft and durable tufted LeatherSoft upholstery covers rounded backs and bucket style seats with high density foam that will wrap your body in total comfort The pedestal base features an integrated footring that relieves pressure from the legs and gives a modern silhouette that is welcome in any design scheme Rated for commercial use, the steel frames hold up to 300 lbs static weight per stool and will stand up to the rigors of the hospitality industry as well as your busy household The pneumatic seat lift lets patrons, family, or friends experience a custom seating experience The wide base boasts an embedded plastic ring that protects your indoor hard flooring surfaces and assembly is quick and easy with the included materials Wipe these stools clean with a dry cloth for quick turnaround times when seating guests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.