This item is Discontinued.

Flash Furniture Hercules Smart Lounge Chair, Black Back, 30 in W 33" L 29-1/2" H, Flared, Leather Seat ZB-SMART-BLACK-GG

This item is Discontinued.

Flash Furniture

Hercules Smart Lounge Chair, Black Back, 30 in W 33" L 29-1/2" H, Flared, Leather Seat (Discontinued)

Mfr # ZB-SMART-BLACK-GG
Zoro # G3631317
UPC # 847254016544
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB-SMART-BLACK-GG
Zoro #
G3631317
UPC #
847254016544
Country of Origin
China

Dimensions

Overall Height
29-1/2"
Overall Width
30 in
Overall Depth
33"
Seat Height Max.
17"
Back Width
21"
Width
30"
Seat Width
21"
Height
29.5"
Seat Depth
20.50"
Back Height
16"
Depth
33"

Details

Item
Lounge Chair
Arm Style
Flared
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Metal
Backrest
Taut Back
Color
Black
Series
Hercules Smart
Base Material
Stainless Steel
Standards
CA117
Office Chair Style
Guest Chair
Frame Color
Gray
Features
Contemporary Style, Durable, Eco-friendly, Upholstered Back
Material
Back, Seat: Leather/Faux Leather
Style
Guest Chair
Filling Material
Foam
Application/Usage
Office;Reception Area

Description

Leather Guest Chair,Triangular Base,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.