This item is Discontinued.

This item is Discontinued.
Black/Natural, 18 W x 30 L (Discontinued)
Mfr #
FW-FWGEN414-BKNAT-GG
Zoro #
G506632245
UPC # 196861024245
Country of Origin India
Category Entrance Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW-FWGEN414-BKNAT-GG
- Zoro #
- G506632245
- UPC #
- 196861024245
- Country of Origin
- India
Details
- Color
- Black/Natural
- Weight
- 4.6
Description
Reduce the amount of dirt and debris that makes its way into your home while adding great style and visual appeal with this indoor/outdoor welcome coir doormat. Natural coir fibers are among the strongest fibers found in nature so they withstand the rigors of high traffic areas and easily capture dirt and moisture to prevent tracking. Safe for kids and pets, the addition of an anti-slip rubber backing keeps the mat in place to help prevent slips or falls. Place this coir mat in entryways or mudrooms or use it as outdoor porch or patio decor or layer over a rug as an added design element. Simply shake, sweep, or vacuum to clean your new mat and while it is weather resistant, we recommend avoiding prolonged exposure to excess water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.