
Bridgetown Luxury Modular Sectional Sofa, Armless Center Seat, Dark Gray
Mfr # IS-IT2231-MC-DKGRY-GG
Zoro # G612176176
product price:Â $348.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester
Width
28.25 in
Capacity
300 lbs
Length
36.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IS-IT2231-MC-DKGRY-GG
Zoro #
G612176176
UPC #
196861172441
Country of Origin
Malaysia
Dimensions
Width
28.25 in
Length
36.75 in
Details
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester
Capacity
300 lbs
Color
Dark Gray
Description
Versatility is a major plus in modern furniture design and this modular armless middle chair is the perfect marriage of form and functionality. This modular sofa component may be used alone or joined together with other pieces in the collection for a custom configuration. Security clips beneath each piece ensure a cohesive fit and uniform look. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa chair is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. This component ships in a single box and assembly takes less than 30 minutes. Simply remove the feet from the backrest and install into the predrilled holes then insert the backrest onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.