This item is Discontinued.

This item is Discontinued.
Bright Beginnings Commercial Double Sided Space Saving Wooden Mobile Storage Cart - Locking Casters, 4 Compartments, 1 Clear Bin, Lower Shelf, Natural (Discontinued)
Mfr #
MK-KE24251-GG
Zoro #
G908455435
UPC # 196861028960
Country of Origin Indonesia
Category Classroom Furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-KE24251-GG
- Zoro #
- G908455435
- UPC #
- 196861028960
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Acrylic, Birch Plywood
- Capacity
- 200
- Weight
- 30.8
Description
Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This double sided mobile wooden storage cart boasting 4 storage compartments and a clear bin lets you bring necessary supplies to your current work area, allows easy access, and keeps items fully visible while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 200 lbs. static weight. This wooden storage shelf assembles in under 40 minutes and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.