Bright Beginnings Commercial Double Sided Space Saving Wooden Mobile Storage Cart with Clear Back, Locking Casters and 6 Storage Compartments, Natural

  • Mfr # MK-KE24268-GG

  • Zoro # G908455466


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Color
Beech
Material
Acrylic, Birch Plywood
Height
33.5 in
Length
13 in
Width
31.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MK-KE24268-GG
Zoro #
G908455466
UPC #
196861028946
Country of Origin
Indonesia

Dimensions

Height
33.5 in
Length
13 in
Width
31.5 in

Details

Color
Beech
Material
Acrylic, Birch Plywood
Capacity
200
Weight
35.42

Description

Organization is a must in today's classrooms but keeping things in order while retaining learning space can be a struggle. This double sided 6 compartment mobile wooden storage cart lets you bring necessary supplies to your current work area and allows easy access while the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and clear back boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 200 lbs. static weight. This wooden storage shelf assembles in under 40 minutes and wipes clean with a damp cloth. Purchase our 10 compartment model as well to create custom configurations for much needed additional storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.