This item is Discontinued.

This item is Discontinued.
Bright Beginnings Commercial Grade Green Guard Certified Wooden Quiet Corner Reading Nook with Two Storage Shelf Units and Canopy (Discontinued)
Mfr #
MK-KE18007-GG
Zoro #
G708455451
UPC # 196861037603
Country of Origin Indonesia
Category Classroom Furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-KE18007-GG
- Zoro #
- G708455451
- UPC #
- 196861037603
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Beechwood, Birch Plywood
- Capacity
- 200
- Weight
- 77
Description
Make your classroom a cozy and inviting space with this commercial grade reading nook. Featuring sturdy wooden construction and a multifunctional design, this reading nook is the perfect place for students to relax. Greenguard Certified wood gives you peace of mind and a clean indoor air quality with reduced chemical exposure. Two storage shelves allow you to make toys and books easily accessible for little ones to encourage independent play and reading. The translucent canopy gives a cozy feeling while letting ample light pass through. Rounded safety corners help protect little ones from accidental bumps, scrapes and bruises and a smooth, scratch resistant UV finish keeps this reading nook looking great even with daily use. To clean, simply wipe with a damp cloth and air dry. Assembly can be completed in one hour or less with included step by step instructions.