Bright Beginnings Commercial Grade Modular 2 Shelf Wooden Classroom Display Shelf, Natural

  • Mfr # MK-KE19226-GG

  • Zoro # G008455434


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Color
Beech
Material
Birch Plywood
Height
24.5 in
Length
11.75 in
Width
31.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MK-KE19226-GG
Zoro #
G008455434
UPC #
196861028694
Country of Origin
Indonesia

Dimensions

Height
24.5 in
Length
11.75 in
Width
31.5 in

Details

Color
Beech
Material
Birch Plywood
Capacity
100
Weight
19.58

Description

Organization is a must in today's classrooms but keeping things in order can be a struggle. This 2 tier wooden display shelf is beautifully designed with a glossy natural finish and lots of space for holding blocks, books, toys, or art supplies. Assigning cleanup tasks is a great method to facilitate independence and teach children to be helpful as well as organized. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded corners that prevent abrasions if bumped and the unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase other pieces from our classroom collection as well to create different configurations for much needed additional storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.