This item is Discontinued.

This item is Discontinued.
Bright Beginnings Commercial Grade Modular Classroom Seating Wooden Corner Table, Natural (Discontinued)
Mfr #
MK-KE24336-GG
Zoro #
G908455442
UPC # 196861029769
Country of Origin Indonesia
Category Classroom Furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-KE24336-GG
- Zoro #
- G908455442
- UPC #
- 196861029769
- Country of Origin
- Indonesia
Dimensions
- Height
- 18 in
- Length
- 16.5 in
- Width
- 16.5 in
Details
- Color
- Beech
- Material
- Beechwood, Birch Plywood
- Capacity
- 200
- Weight
- 17.16
Description
Provide extra horizontal space in the classroom for art projects or imaginative play with this corner wooden table that can double as seating. The modular design coordinates with other pieces in our early education collection for a custom design in your classroom. Made from beech wood and plywood with a glossy natural finish, this strong and sturdy corner table holds up to 200 lbs. static weight and has kid-friendly, smoothly rounded corners for safety. Wipe with a damp cloth and dry to maintain the appearance of this wooden table that assembles in under 30 minutes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.