This item is Discontinued.
This item is Discontinued.
Cappuccino Swivel-Return, 26" (Discontinued)
Mfr #
TA-SADDLE-2-GG
Zoro #
G3627430
UPC # 889142060178
Country of Origin China
Category Counter Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA-SADDLE-2-GG
- Zoro #
- G3627430
- UPC #
- 889142060178
- Country of Origin
- China
- Caster Type
- Glides
- Color
- Cappuccino
- Material
- Plywood
- Finish
- Cappuccino Wood
- Frame Material
- Wood
- Item
- Cappuccino Swivel-Return,26"
- Backrest
- Backless
- Seat Material
- Wood
Dimensions
- Seat Height Range
- 26-1/4"
Description
Cappuccino Swivel-Return,26 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.