Shop FLASH FURNITURE
See all product information
Create Account
Hercules Paddington Chair, Wood Back, 22-3/4 in W 23" L 39-1/2" H, Fabric Seat
Mfr # QY-A08-GY-GG
Zoro # G5033590
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Overall Height
39-1/2"
Overall Width
22-3/4 in
Overall Depth
23"
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-A08-GY-GG
- Zoro #
- G5033590
- UPC #
- 889142206378
- Country of Origin
- China
Dimensions
- Overall Height
- 39-1/2"
- Overall Width
- 22-3/4 in
- Overall Depth
- 23"
- Width
- 22-3/4"
Details
- Item
- Chair
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Button Tufted Back
- Color
- Gray Fabric
- Series
- Hercules Paddington
- Weight Capacity
- 300 lb.
- Material
- Plywood; Back, Seat: Fabric; Glide: Plastic
- Style
- Accent Chair
Description
Tufted Chair,Gray Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov