This item is Discontinued.
This item is Discontinued.
Hercules Kenley Chair, Black Back, 24-1/2 in W 27-3/4" L 30" H, Fabric Seat (Discontinued)
Mfr #
QY-A01-BK-GG
Zoro #
G5033563
UPC # 889142206293
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-A01-BK-GG
- Zoro #
- G5033563
- UPC #
- 889142206293
- Country of Origin
- China
Dimensions
- Overall Height
- 30"
- Overall Width
- 24-1/2 in
- Overall Depth
- 27-3/4"
- Width
- 24-1/2"
Details
- Item
- Chair
- Seat Material
- Fabric
- Back Color
- Black
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Rolled, Button Tufted Back
- Color
- Black
- Series
- Hercules Kenley
- Weight Capacity
- 300 lb.
- Material
- Foam; Back, Seat: Fabric; Glide: Plastic
- Style
- Accent Chair
Description
Tufted Chair,Gray Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov