Commercial Black Laminate Tabletop-Dual Bar Height Crisscross Bases, 72 in x 30 in
- Mfr # XU-BLKTB-3072-T2222B-GG
- Zoro # G824778823
product price:
$
390.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-BLKTB-3072-T2222B-GG
- Zoro #
- G824778823
- UPC #
- 196861051579
- Country of Origin
- China
Description
Designed for high-traffic commercial dining environments, this restaurant tabletop with two bar height bases combines long-lasting durability with versatile style for restaurants, cafés, breakrooms, and hospitality spaces. The heavy-duty tabletop design, constructed with a thick high-impact core, is built to withstand the demands of everyday restaurant use. The durable laminate surface resists heat, scratches, and moisture to help maintain a clean, professional appearance in busy dining environments. A protective edge helps guard against everyday impacts and wear for added longevity. The tabletop sits atop two 22" x 22" bar height cast iron bases for extra stability. Powder coated to resist scratches, these bases feature easy assembly with a single bolt. Designed for indoor commercial use only, the easy-clean surface wipes down quickly with mild soap and water for simplified maintenance between guests. This complete table and base set delivers dependable performance and practical functionality for professional dining spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.