Shop FLASH FURNITURE
Create Account
Commercial Plastic Adjustable Height Classroom Activity Table-Sage, 33 in RD
- Mfr # YU-YCX-007-2-ROUND-TBL-SAGE-GG
- Zoro # G924778877
product price:Â
$
190.99
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
- YU-YCX-007-2-ROUND-TBL-SAGE-GG
- Zoro #
- G924778877
- UPC #
- 840196347196
- Country of Origin
- China
Description
Designed for commercial learning environments, this height adjustable activity table delivers the durability, flexibility, and functionality needed for classrooms, daycares, learning centers, and early education spaces. The spacious round surface supports collaborative learning, arts and crafts, meals, reading activities, and everyday classroom tasks while comfortably accommodating children up to age 7. Constructed with a durable 1.5" thick plastic tabletop and sturdy adjustable legs, the table is built to withstand the demands of daily use in high-traffic educational settings. The adjustable height range allows the table to adapt to growing children and multiple age groups, while the sturdy construction supports up to 220 lbs. static weight capacity for dependable everyday performance. A textured tabletop helps support a safer learning environment while providing an easy-to-clean surface that wipes down quickly with a damp cloth. Designed to comfortably seat up to four children, this activity table helps create organized, adaptable spaces that support both independent and collaborative learning.