This item is Discontinued.

Flash Furniture Computer Desk Computer Desk w/Top Shelf, Black, 23-5/8" D X 34.812" H, 46.812" W X Laminate, Black NAN-2124-GG

This item is Discontinued.

Flash Furniture

Computer Desk Computer Desk w/Top Shelf, Black, 23-5/8" D X 34.812" H, 46.812" W X Laminate, Black (Discontinued)

Mfr # NAN-2124-GG
Zoro # G3627957
UPC # 847254055789
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAN-2124-GG
Zoro #
G3627957
UPC #
847254055789
Country of Origin
China
Type
Computer Desk
Item
Computer Desk w/Top Shelf,Black
Color
Black
Material
Laminate
Frame Material
Metal
For Use With
Computer
Features
Floor Glide, Raised Edge
Shape
Rectangle
Frame Color
Powder Coated

Dimensions

Overall Width
46.812"
Overall Depth
23-5/8"
Overall Height
34.812"
Height
34.812"
Width
46.812"

Description

Computer Desk w/Top Shelf,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.