This item is Discontinued.

Flash Furniture Contemporary Chair Hercules Bariatric Chair, Black Fabric, Fixed Arms, 18" Height, Fabric XU-DG-60443-670-2-BK-GG

This item is Discontinued.

Flash Furniture

Contemporary Chair Hercules Bariatric Chair, Black Fabric, Fixed Arms, 18" Height, Fabric (Discontinued)

Mfr # XU-DG-60443-670-2-BK-GG
Zoro # G0847644
UPC # 889142457381
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XU-DG-60443-670-2-BK-GG
Zoro #
G0847644
UPC #
889142457381
Country of Origin
China
Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Back Material
Fabric
Caster Type
Plastic Glides
Item
Hercules Bariatric Chair, Black Fabric
Series
Hercules
Color
Fabric
Weight Capacity
1500 lb.
Material
Fabric
Frame Material
Metal
Product Type
Hercules Bariatric Chair, Black Fabric
Style
Desk Chair

Description

Hercules Bariatric Chair, Black Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.