This item is Discontinued.

Flash Furniture Contemporary Chair Hercules Bariatric Armchair, Gray Fbrc, Fixed Arms, 18" Height, Fabric XU-DG-60443-670-1-GY-GG

This item is Discontinued.

Flash Furniture

Contemporary Chair Hercules Bariatric Armchair, Gray Fbrc, Fixed Arms, 18" Height, Fabric (Discontinued)

Mfr # XU-DG-60443-670-1-GY-GG
Zoro # G0847671
UPC # 889142457398
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XU-DG-60443-670-1-GY-GG
Zoro #
G0847671
UPC #
889142457398
Country of Origin
China
Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Caster Type
Plastic Glides
Item
Hercules Bariatric Armchair, Gray Fbrc
Frame Material
Metal
Series
Hercules
Material
Polypropylene, Fabric
Weight Capacity
1500 lb.
Color
Fabric
Style
Desk Chair

Description

Hercules Bariatric Armchair, Gray Fbrc

Ratings & reviews