This item is Discontinued.
This item is Discontinued.
Contemporary Chair Hercules Bartrc Chair, Slvr Frm, Gray Fbrc, No Arms, 18" Height, Plastic (Discontinued)
Mfr #
XU-DG-60442-660-1-GY-GG
Zoro #
G0847610
UPC # 889142457497
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-60442-660-1-GY-GG
- Zoro #
- G0847610
- UPC #
- 889142457497
- Country of Origin
- China
- Office Chair Style
- Contemporary Chair
- Arm Style
- No Arms
- Seat Material
- Plastic
- Caster Type
- Plastic Glides
- Item
- Hercules Bartrc Chair,Slvr Frm,Gray Fbrc
- Material
- Plastic, Fabric
- Series
- Hercules
- Color
- Fabric
- Weight Capacity
- 1500 lb.
- Frame Material
- Metal
- Style
- Desk Chair
Description
Hercules Bartrc Chair,Slvr Frm,Gray Fbrc