Contemporary Drafting Chair, 20" L 42-3/4" H, Adjustable Padded, Fabric Seat

  • Mfr # BT-659-GRY-ARMS-GG

  • Zoro # G3616809


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Material
Fabric, Foam, Metal, Plastic, Plywood, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BT-659-GRY-ARMS-GG
Zoro #
G3616809
UPC #
847254009911
Country of Origin
China

Dimensions

Length
25
Overall Height
42-3/4"
Overall Depth
20"
Width
25
Height
47.75

Details

Arm Style
Adjustable Padded
Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Color
Gray
Item
Drafting Chair
Material
Fabric, Foam, Metal, Plastic, Plywood, Polypropylene
Series
Contemporary
Frame Material
Plastic
Weight Capacity
250 lb.
Product Type
Emb Gray Fabric Draft Chair
Capacity
250
Finish
Black Nylon
Style
Drafting Chair

Description

Emb Gray Fabric Draft Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.