Dallas Bunk Bed Twin Over Twin, Convertible Solid Wood Bunk Bed Frame w/Ladder, Gray

  • Mfr # MG-0900-30-TTB-GY-GG

  • Zoro # G115316772


product price:  $478.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Engineered Wood, Rubberwood (Parawood)
Overall Width
40.75 in
Overall Length
81.25 in
Weight Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG-0900-30-TTB-GY-GG
Zoro #
G115316772
UPC #
196861171697
Country of Origin
Malaysia

Dimensions

Overall Width
40.75 in
Overall Length
81.25 in

Details

Color
Gray
Material
Engineered Wood, Rubberwood (Parawood)
Weight Capacity
500 lbs

Description

Transform your child's room with this twin-over-twin bunk bed, efficiently designed to maximize space without compromising style, comfort, or safety. This solid wood bedframe is not only perfect for siblings sharing a room, but also an excellent choice for sleepovers when your childrens friends come to visit. A convertible design allows you to utilize this as a traditional bunk bed connected with an easy-to-climb four-step ladder and 40.25 inches of headroom when using a six-inch thick mattress or split it into two separate twin beds, providing flexibility as your needs change. Parents will love the added amenity of 13 inches of underbed storage on the lifted bed when separated, perfect for neatly storing toys, games, or books. Headboards and footboards on both beds along with full-length guardrails on the top bunk and an anti-tipping mechanism that must be fixed to the wall provide peace of mind for parents. For safety purposes, the top bunk should not be used by children under six years old. Crafted from solid wood, the frame is robust and durable, with each bed designed to hold 500 lbs. static weight. This bunk bed is engineered with slatted wooden bases, eliminating the need for box springs and, while six-inch mattresses are recommended, it can accommodate standard mattresses up to eight inches thick. Complete the look for your childs bedroom by pairing this piece with our Dallas nightstands and dressers. This bunk bed ships in two boxes, so please confirm both boxes are present before assembly. For your convenience, step-by-step instructions and tools are included. Maintenance is quick and easy by wiping clean with a damp cloth. This bunk bed combines functionality with contemporary design to create an inviting and practical sleep space with safety features parents will love and comfort kids will adore.


  • •Twin-Over-Twin Bed Frame with Space-Saving, Convertible Design for Use as Bunk Bed or Two Twin Beds
  • •Gray Solid Wood Construction with Safety Headboards, Footboards, and Guardrails
  • •Anti-Tipping Safety Mechanism Must be Fixed on the Wall; Children Under 6 Should Not Use Top Bunk
  • •Easy-to-Climb Four-Step Ladder on Top Bunk; 40.25" of Headroom When Using a 6" Thick Mattress
  • •Top Bed Size: 41"W x 81.25"D x 28.5"H; Underbed Clearance: 13"; Bottom Bed Size: 41"W x 78.75"D x 35.5"H; Underbed Clearance: 1.75"
  • •No Box Spring Necessary with Slatted Bases on Each Frame; Each Frame Holds 500 lbs. Static Weight
  • •While 6-Inch Mattresses are Recommended, Each Frame Fits Standard Mattresses up to 8 Inches Thick
  • •Pair with our Dallas Dressers and Nightstands for a Complete Children's Bedroom Upgrade
  • •Ships in Two Boxes - Confirm Both are Present Before Setup; Guided Instructions and Tools Included
  • •Quick and Easy Maintenance by Wiping Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.