Drafting Chair, Mesh, White
Mfr # BL-ZP-8805D-WH-GG
Zoro # G7729679
Key Features
- Office Chair Style Drafting Chair
- Seat Material Mesh
- Seat Width 27 in.
- Overall Length 27 in.
- Weight Capacity 250 lb.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-8805D-WH-GG
- Zoro # G7729679
- UPC # 889142669616
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 27 in. |
Overall Length | 27 in. |
Details
Office Chair Style | Drafting Chair |
Seat Material | Mesh |
Color | White |
Item | White Mesh Drafting Chair |
Weight Capacity | 250 lb. |
Frame Finish | Black Nylon |
Style | Drafting Chair |
Description
Be proactive at work when you roll this high office chair into the office to accompany your high desk. The high desk chair pairs well with sit-to-stand desks, standing desks, bar height tables and drafting tables. This ergonomic mesh back drafting chair allow employees working with the public to be at a comfortable eye-level when their work surface is above standard desk height. Enjoy the comforts of an ergonomic chair in a taller frame to meet the needs of students and professionals working at above average desk heights. The curved back cradles you while offering built-in lumbar support. Designed with your comfort in mind, this drafting stool features a pressure relieving waterfall edge seat and flip-up arms to relieve pressure off your shoulders and neck. Pull the tilt lock out to recline and rock or push in to lock in an upright position. The frame is outfitted with a stylish height adjustable foot ring. Draft chairs are essential for any profession where work surfaces are above standard height, such as lab technicians, receptionists, architects, graphic artists, or any other creative assignment. With the ventilated mesh material, you'll be kept at a cool temperature throughout the day on this draft chair to complete your tasks.
- •Contemporary Drafting Stool with Flip-Up Arms
- •Mid-Back Design with breathable mesh material and curved lumbar support
- •Back Width: 17-17.75"W
- •Tilt Lock Mechanism rocks/tilts the chair and locks in an upright position
- •Tilt Tension Adjustment Knob adjusts the chair's backward tilt resistance
- •Padded Black Mesh Upholstered Seat with CAL 117 Fire Retardant Foam
- •Waterfall Seat reduces pressure on your legs
- •Pneumatic Seat Height Adjustment
- •Height Adjustable Nylon Foot Ring
- •5-Star Nylon Base with Dual-Wheel Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- VOLLRATH Waffle Grate Small (XCBL9004)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Black (MEN-DA3439-91-BK-GG)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- BOSS Fabric Drafting Chair, 30-, Adjustable, Black (B16021)
- Flash Furniture Seating