This item is Discontinued.
This item is Discontinued.
Gray Fabric Parsons Chair with Mahogany Legs (Discontinued)
Mfr #
QY-A37-9061-GY-GG
Zoro #
G6066510
UPC # 889142259923
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QY-A37-9061-GY-GG
- Zoro #
- G6066510
- UPC #
- 889142259923
- Country of Origin
- China
Dimensions
- Overall Depth
- 21-1/2"
- Overall Height
- 40
- Overall Length
- 21.5
- Overall Width
- 19
Details
- Weight Capacity
- 300
- Series
- Greenwich
- Frame Material
- Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood)
- Item
- Accent Chair
- Category Type
- Accent Chair
- Upholstery Color
- Gray
- Color
- Gray Fabric
- Hardware Finish
- Mahogany Wood
- Material
- Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood)
- Finish
- Mahogany Wood
- Capacity
- 300
Description
Parsons Chair,Gray Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.