
Gray Full Wooden Platform Bed with Headboard
Mfr # MG-09003FB-F-GRYWSH-GG
Zoro # G808670150
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Medium Density Fiberboard, Rubberwood (Parawood)
Overall Height
44.5"
Overall Width
58"
Overall Length
79.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MG-09003FB-F-GRYWSH-GG
Zoro #
G808670150
UPC #
196861085598
Country of Origin
Malaysia
Dimensions
Overall Height
44.5"
Overall Width
58"
Overall Length
79.5"
Details
Color
Gray
Material
Medium Density Fiberboard, Rubberwood (Parawood)
Weight Capacity
500 lbs
Description
Refresh the look of your sleep space without breaking your budget when you purchase this wooden platform bed. Clean lines and a minimalist design allow this wood platform bed to blend seamlessly in any decor. The included headboard rounds out the style of this bed and lends an upmarket feel to your bedroom. Comprised of solid wood with an MDF veneer, this platform bed is designed for many years of use and holds up to 500 lbs. static weight. Adjustable floor glides ensure you have a level sleeping surface and protect your hard indoor flooring surfaces. Supportive wood slats are designed to hold any mattress with no box spring required and all tools and hardware are included for quick and easy assembly. Wipe your new bed with a damp cloth to maintain that just out of the box look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.