This item is Discontinued.
This item is Discontinued.
Half Round Folding Table, Wood Top, Wood Grain (Discontinued)
Mfr #
YT-WHRFT72-HF-GG
Zoro #
G3640721
UPC # 847254048811
Country of Origin China
Category Folding & Event Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT-WHRFT72-HF-GG
- Zoro #
- G3640721
- UPC #
- 847254048811
- Country of Origin
- China
Dimensions
- Width
- 72"
- Length
- 36"
- Height
- 30.25"
- Depth
- 36"
Details
- Item
- Folding Table
- Shape
- Half Round
- Tabletop Material
- Wood
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Assembled
- Type
- Folding Banquet Table
- Material
- Wood
- Color
- Natural
- Surface Material
- Wood
- Accessory Type
- Fold Table,Wood,Half Round,72"
Description
Fold Table,Wood,Half Round,72 In.