This item is Discontinued.
This item is Discontinued.
Hercules Medical Waiting Room Chair, 23-1/2" L 34" H, Fabric Seat (Discontinued)
Mfr #
XU-DG-60442-660-2-BY-GG
Zoro #
G8604351
UPC # 889142457459
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-60442-660-2-BY-GG
- Zoro #
- G8604351
- UPC #
- 889142457459
- Country of Origin
- China
Dimensions
- Overall Height
- 34"
- Overall Depth
- 23-1/2"
- Width
- 26-1/2"
Details
- Item
- Medical Waiting Room Chair
- Seat Material
- Fabric
- Back Material
- Fabric
- Frame Material
- 18 ga. Steel
- Color
- Burgundy Fabric
- Series
- Hercules
- Weight Capacity
- 1500 lb.
- Material
- Plastic; Back, Seat: Fabric
- Style
- Reception Chair
Description
Hercules Burgundy Bariatric Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.