This item is Discontinued.

This item is Discontinued.
Hercules Paddington Chair, 23" L 39-1/2" H, Leather Seat (Discontinued)
Mfr #
QY-A08-BK-GG
Zoro #
G6082489
UPC # 889142206354
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-A08-BK-GG
- Zoro #
- G6082489
- UPC #
- 889142206354
- Country of Origin
- China
- Item
- Chair
- Seat Material
- Leather
- Frame Material
- Wood
- Backrest
- Button Tufted Back
- Color
- Black LeatherSoft
- Series
- Hercules Paddington
- Weight Capacity
- 300 lb.
- Material
- Plywood; Back, Seat: Fabric; Glide: Plastic
- Style
- Guest Chair
Description
Tufted Chair,Black Leather