Kidney 35 W, 65 L, 23.75 H, Plastic, Steel, Brown
Mfr # YU-YCX-004-2-MOON-TBL-NAT-GG
Zoro # G3009922
Key Features
Specifications
Product Information
- MFR #
- YU-YCX-004-2-MOON-TBL-NAT-GG
- Zoro #
- G3009922
- UPC #
- 889142537168
- Country of Origin
- China
Dimensions
- Width
- 35
- Length
- 65
- Height
- 23.75
Details
- Shape
- Kidney
- Tabletop Material
- Plastic, Steel
- Tabletop Color
- Brown
- Frame Color
- Natural
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Natural
Description
Upgrade your educational furniture with this multi-purpose table for learning, crafting and snack time. Perfect as a classroom table, the safety rounded corners reduce injury around rambunctious toddlers. The neutral tone focuses children on learning assignments. Adjustable height legs give you the flexibility to raise or lower to accommodate kids up to the age of 7. Children appreciate having their own area within the common areas of the home to perform a variety of tasks. Host parties and play dates while accommodating 8 children around this moon shaped plastic table. Don't let spills ruin the fun, the low maintenance top is easy to clean. Moon shaped classroom tables allow the teacher to be the focus on one side during small group sessions. This plastic table is heavy-duty for use in preschools, daycares and playrooms. Pair with our natural plastic stackable school chairs for a complete table and chair ensemble.
- Moon Shaped Activity Table
- 220 lb. Static Load Capacity
- 1.5" Thick Textured Top with Safety Rounded Corners
- Overall Width at Curve: 22.25"; Cutout Depth: 13.5"
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 8 Children or 6 Children and 1 Adult
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.