This item is Discontinued.

This item is Discontinued.
King Platform Bed Frame and 12" Mattress Set (Discontinued)
Mfr #
XU-BD10001-12MFM-K-GG
Zoro #
G800721966
UPC # 889142990116
Country of Origin China
Category Bed Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-BD10001-12MFM-K-GG
- Zoro #
- G800721966
- UPC #
- 889142990116
- Country of Origin
- China
Dimensions
- Size
- King
Description
If you need a new bed set, but you don't want to go out shopping for furniture or hassle with getting it home from the store, just take the easy route and have everything delivered right to your door. This platform bed frame with mattress included has everything you need for a great nights sleep and you never have to leave home. Quality and convenience are essential for the modern lifestyle and this bed frame foundation with mattress set features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will support up to 650 pounds. Solid steel slats hold the included 12" memory foam and pocket spring mattress without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. Last, but definitely not least, this complete bed set bundle gives you the mattress of your dreams. This medium-firm memory foam mattress features individually wrapped pocket spring coils for exceptional support and reduced motion transfer under a top layer of memory foam to alleviate pressure points to help you stay asleep. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, this hybrid mattress will fully expand with 48 to 72 hours. Give yourself the gift of better sleep and a new look for your bedroom with the touch of a button when you order this complete memory foam mattress and bed frame set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.