This item is Discontinued.

This item is Discontinued.
Contemporary Chair High Back Exec Swivel Chair, Black, Fixed Arms, 19-1/4" to 23" Height, Leather (Discontinued)
Mfr #
H-9637L-1C-HIGH-GG
Zoro #
G3630142
UPC # 812581017700
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-9637L-1C-HIGH-GG
- Zoro #
- G3630142
- UPC #
- 812581017700
- Country of Origin
- China
Dimensions
- Seat Height Range
- 19-1/4" to 23"
- Overall Height
- 50"
Details
- Office Chair Style
- Contemporary Chair
- Arm Style
- Fixed Arms
- Seat Material
- Leather
- Back Material
- Leather
- Backrest
- Built In Lumbar Support
- Caster Type
- Dual Wheel
- Color
- Black
- Item
- High Back Exec Swivel Chair,Black
- Material
- Leather
- Frame Material
- Plastic
- Weight Capacity
- 250 lb.
- Adjustable
- Swivel
- Style
- High Back Executive Chair
Description
High Back Exec Swivel Chair,Black