This item is Discontinued.

This item is Discontinued.
Contemporary Chair High Back Exec Swivel Chair w/Arms, Blk, Fixed Arms, 19" to 22-3/4" Height, Black (Discontinued)
Mfr #
H-HLC-0005-HIGH-1B-GG
Zoro #
G3630081
UPC # 812581017670
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-HLC-0005-HIGH-1B-GG
- Zoro #
- G3630081
- UPC #
- 812581017670
- Country of Origin
- China
- Office Chair Style
- Contemporary Chair
- Arm Style
- Fixed Arms
- Seat Material
- Leather
- Seat Color
- Black
- Back Material
- Leather
- Back Color
- Black
- Backrest
- Built In Lumbar Support
- Caster Type
- Dual Wheel
- Color
- Black
- Item
- High Back Exec Swivel Chair w/Arms,Blk
- Material
- Leather
- Weight Capacity
- 250 lb.
- Frame Material
- Plastic
- Style
- High Back Executive Chair
- Adjustable
- Swivel
Description
High Back Exec Swivel Chair w/Arms,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.