Shop FLASH FURNITURE
See all product information
Create Account
Lectern Stand, 48 in H, Mahogany
- Mfr # XU-LECTERN-ADJ-GG
- Zoro # G3778752
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Sound System
No
Type
Floor
Color
Mahogany
Material
Steel
Height
35 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-LECTERN-ADJ-GG
- Zoro #
- G3778752
- UPC #
- 847254018388
- Country of Origin
- China
- Item
- Lectern Stand
- Sound System
- No
- Type
- Floor
- Color
- Mahogany
- Material
- Steel
- Assembly
- Unassembled
- Mobility
- Stationary
- Caster/Glide Type
- Floor Glides
- Includes Document Rail
- Yes
- Caster/Glide Material
- Nylon
- Includes Sound System
- No
- Number of Casters/Glides
- 4
Description
Lectern Stand, Color Mahogany, Mobility Stationary, Material Steel, Overall Height 48 in, Overall Width 20 in, Overall Depth 18 1/4 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Microphone Type Not Applicable, Includes Sound System No, Caster/Glide Type Floor Glides, Compatible Microphone Connectivity Not Applicable, Included Microphone Connectivity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.