This item is Discontinued.
This item is Discontinued.
Loveseat, Brown, Leather, Tufted, 49-1/2" W X 30" H (Discontinued)
Mfr #
QY-B16-2-HY-9030-8-BN-GG
Zoro #
G5031667
UPC # 889142206521
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-B16-2-HY-9030-8-BN-GG
- Zoro #
- G5031667
- UPC #
- 889142206521
- Country of Origin
- China
- Item
- Loveseat,Brown,Leather,Tufted
- Frame Material
- Wood
- Color
- Brown
- Type
- Leather Tufted Loveseat
- Material
- Leather/Faux Leather
Description
Loveseat,Brown,Leather,Tufted