This item is Discontinued.
This item is Discontinued.
Traditional Luxurious Conference Chair, Wood Back, 24 in W 27" L 31-1/2" H, Upholstered Straight (Discontinued)
Mfr #
B-Z105-GY-GG
Zoro #
G3617761
UPC # 889142077947
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-Z105-GY-GG
- Zoro #
- G3617761
- UPC #
- 889142077947
- Country of Origin
- China
Dimensions
- Overall Height
- 31-1/2"
- Overall Width
- 24 in
- Overall Depth
- 27"
- Width
- 24"
Details
- Item
- Luxurious Conference Chair
- Arm Style
- Upholstered Straight
- Seat Material
- Fabric
- Back Color
- Wood
- Back Material
- Fabric
- Frame Material
- Wood
- Backrest
- Open Back
- Color
- Gray Fabric
- Series
- Traditional
- Office Chair Style
- Guest Chair
- Weight Capacity
- 250 lb.
- Material
- Plastic; Back, Seat: Fabric
- Style
- Guest Chair
Description
Gray Fabric Guest Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov