Shop FLASH FURNITURE
See all product information
Create Account
Traditional Luxurious Conference Chair, 24 in W 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat
- Mfr # B-Z100-OXBLOOD-GG
- Zoro # G3620053
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Upholstered Straight
Seat Material
Vinyl
Overall Height
31-1/2"
Overall Width
24 in
Overall Depth
27"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-Z100-OXBLOOD-GG
- Zoro #
- G3620053
- UPC #
- 847254007016
- Country of Origin
- China
Dimensions
- Overall Height
- 31-1/2"
- Overall Width
- 24 in
- Overall Depth
- 27"
- Width
- 24"
Details
- Item
- Luxurious Conference Chair
- Arm Style
- Upholstered Straight
- Seat Material
- Vinyl
- Back Material
- Vinyl
- Caster Type
- Brass Hooded Ball
- Frame Material
- Wood
- Backrest
- Open Back
- Color
- Oxblood Vinyl
- Series
- Traditional
- Office Chair Style
- Guest Chair
- Weight Capacity
- 250 lb.
- Material
- Plastic; Back, Seat: Vinyl
- Style
- Conference Chair
Description
Oxblood Vinyl Guest Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov