Mantilla Rectangle Picnic Table, Green, Expanded Metal Mesh Top, Black Frame W/ Anchors, 8 ft L

  • Mfr # SLF-EML96-H60L-GN-GG

  • Zoro # G011222160


product price:  $1,306.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Green
Overall Length
95-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLF-EML96-H60L-GN-GG
Zoro #
G011222160
UPC #
196861162831
Country of Origin
China

Dimensions

Overall Length
95-3/4 in
Overall Width
57.5 in

Details

Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Green
Item
Picnic Table
Frame Finish
Green Powder Coat
Weight Capacity
1600 lbs.
Weight
186 lbs

Description

Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame with included ground anchors, and mesh metal top and bench seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 6 adults, holds up to 800 lbs. static weight per bench, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.


  • •8' Commercial Grade Rectangular Expanded Metal Picnic Table for 6
  • •Green/Black
  • •Thermoplastic Coating Resists Fading and Stays Cool
  • •Umbrella Hole Accommodates up to 3" Diameter Pole
  • •Powder Coated Steel Frame with Ground Anchors
  • •Rounded Corners for Safety
  • •Holds up to 300 LBS. Static Weight Per Seat
  • •Table Top Holds up to 400 LBS. Static Weight
  • •Step-By-Step Assembly Instructions
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.