This item is Discontinued.
This item is Discontinued.
Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Orange (Discontinued)
Mfr #
H-2376-F-ORG-ARMS-GG
Zoro #
G3634972
UPC # 847254017688
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-2376-F-ORG-ARMS-GG
- Zoro #
- G3634972
- UPC #
- 847254017688
- Country of Origin
- China
- Office Chair Style
- Task Chair
- Style
- Mid Back Task Chair
- Arm Style
- Fixed Arms
- Material
- Chrome, Mesh
- Color
- Orange
- Seat Material
- Mesh
- Seat Color
- Orange
- Item
- Mid-Back Task Chair w/Arms,Orange
- Backrest
- Padded Back
- Caster Type
- Dual Wheel
- Weight Capacity
- 250 lb.
- Frame Material
- Metal
- Adjustable
- Swivel
Description
Mid-Back Task Chair w/Arms,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.