This item is Discontinued.

This item is Discontinued.
Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Turquoise (Discontinued)
Mfr #
H-2376-F-TUR-ARMS-GG
Zoro #
G3640021
UPC # 847254017909
Country of Origin China
Category Task Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-2376-F-TUR-ARMS-GG
- Zoro #
- G3640021
- UPC #
- 847254017909
- Country of Origin
- China
Dimensions
- Seat Height Range
- 17-1/4" to 21"
- Overall Height
- 37-1/2"
Details
- Style
- Mid Back Task Chair
- Material
- Chrome, Mesh
- Color
- Turquoise
- Item
- Mid-Back Task Chair,Turquoise w/Arms
- Frame Material
- Metal
- Backrest
- Padded Back
- Weight Capacity
- 250 lb.
- Caster Type
- Dual Wheel
- Office Chair Style
- Task Chair
- Arm Style
- Fixed Arms
- Seat Material
- Mesh
- Adjustable
- Swivel
Description
Mid-Back Task Chair,Turquoise w/Arms